Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MVU14-10FFBK

  • Zoro # G5839251


product price: $394.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
29 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14-10FFBK
Zoro #
G5839251
UPC #
00054007016359
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
29 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.3 in
Overall Length
0.85 in
Connection Width
0.19 in
Tongue Width
0.3 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
16 to 14 AWG
Max. Voltage
600 V
Connection Material
Copper
Connection Type
Crimp
Terminal Type
Block
Seam
Butted
Terminal Connection
Crimp
Max. Temp.
221 Degrees F

Description

Fork Terminal, Insulation Color Blue, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.