Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MNG18-10FLK

  • Zoro # G5728816


product price: $540.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG18-10FLK
Zoro #
G5728816
UPC #
00054007013587
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.32 in
Overall Length
0.87 in
Barrel Length
44 in
Tongue Thickness
0.03 in
Tongue Width
0.32 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Voltage
600 V
Wire Range
22 to 18 AWG
Terminal Type
Locking
Max. Temp.
221 Degrees F
Seam
Brazed
Terminal Connection
Crimp
Connection Type
Crimp
Barrel Style
Insulation Grip
Insulation Material
Nylon
RoHS Compliant
Yes
Seam Style
Butted
Contact Finish
Tin
Insulation Dia
0.145 Inch

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 44 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.87 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.