Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 250 PK

  • Mfr # MH10-14FLK

  • Zoro # G4147145


product price:  $161.99
/pk 250, $0.65/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH10-14FLK
Zoro #
G4147145
UPC #
00054007063117
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.43 in
Overall Length
1.2 in
Barrel Inside Dia.
0.135 in
Barrel Length
0.25 in
Stud Diameter
0.25 in
Tongue Width
0.43 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Wire Range
12 to 10 AWG
Connection Type
Crimp
Terminal Connection
Crimp
Max. Voltage
600 V
Terminal Type
Locking
Seam
Brazed
Connection Material
Copper
Clearance (C)
0.3 in

Description

Fork Terminal, Insulation Color Yellow, Stud Size 1/4 in, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.