Fork Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, Crimp Termination Only

  • Mfr # MH14-14FLK

  • Zoro # G4147081


product price:  $217.99
/pk 250, $0.87/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
23 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH14-14FLK
Zoro #
G4147081
UPC #
00054007063339
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
23 AWG
Stud Size
1/4 in
Overall Length
1.1 in
Tongue Width - Wire Connector
0.43 in
Barrel Inside Dia.
0.09 in
Barrel Length
0.25 in
Stud Diameter
0.25 in
Tongue Width
0.43 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Wire Range
16 to 14 AWG
Connection Type
Crimp
Connection Material
Copper
Terminal Type
Locking
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Seam
Brazed
Clearance (C)
0.27 in

Description

Fork Terminal, Insulation Color Blue, Stud Size 1/4 in, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Overall Length 1.1 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.