Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59421
Zoro #
G522254483
UPC #
00051128594216
Country of Origin
United States
Description
Shrink Tubing, Material Silicone, Flexible, Flame Retardant Yes, Shrink Ratio 2:1, I.D. Before Shrinking 2.12 in, I.D. After Shrinking 0.64 in, Wall Thickness After Shrinking 2.8 mm, Length 0.05 in, Shrink Tubing Properties Acid and Alkali-Resistant, Fire-Resistant, Water-Resistant, Ozone-Resistant, UV Light-Resistant, Color Gray, Temp. Range -66 Degrees F to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1 kV, Max. Temp. Rating 500 Degrees F, Min. Temp. Rating -66 Degrees F
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.