Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, Crimp Termination Only, 500 PK

  • Mfr # MNG10-6FLK

  • Zoro # G5484936


product price: $370.99
/pk 500, $0.74/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNG10-6FLK
Zoro #
G5484936
UPC #
00054007021063
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.28 in
Overall Length
1.03 in
Tongue Width
0.28 in
Tongue Thickness
0.04 in
Barrel Length
0.55 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Connection Material
Copper
Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Type
Locking
Seam
Brazed
Wire Range
12 to 10 AWG
Terminal Connection
Crimp
Insulation Material
Nylon
Barrel Style
Insulation Grip
Seam Style
Butted
Contact Finish
Tin
RoHS Compliant
Yes
Insulation Dia
0.25 Inch

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.