Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 500 PK
Mfr # MVU10-8FFBK
Zoro # G5484595
product price: $263.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU10-8FFBK
Zoro #
G5484595
UPC #
00054007020394
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.32 in
Overall Length
1.03 in
Connection Width
0.164 in
Tongue Width
0.32 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Max. Temp.
221 Degrees F
Seam
Butted
Terminal Type
Block
Terminal Connection
Crimp
Wire Range
12 to 10 AWG
Connection Material
Copper
Max. Voltage
600 V
Description
Fork Terminal, Insulation Color Yellow, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.