Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, Crimp Termination Only

  • Mfr # MH14-8FLK

  • Zoro # G5830614


product price: $114.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH14-8FLK
Zoro #
G5830614
UPC #
00054007063605
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.3 in
Overall Length
1 in
Barrel Inside Dia.
0.09 in
Tongue Width
0.3 in
Stud Diameter
0.164 in
Barrel Length
0.25 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Terminal Type
Locking
Terminal Connection
Crimp
Connection Material
Copper
Wire Range
16 to 14 AWG
Connection Type
Crimp
Clearance (C)
0.12 in
Seam Style
Brazed

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Heat Shrink, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp and Heat Shrink, Seam Style Brazed, Standards RoHS 2011/65/EU, Barrel Length 0.25 in, Barrel Style Brazed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 16 AWG, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.