Zoro Homepage

Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK

  • Mfr # MU18-8FLK

  • Zoro # G5819064


product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU18-8FLK
Zoro #
G5819064
UPC #
00054007013495
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.3 in
Overall Length
0.68 in
Barrel Inside Dia.
0.07 in
Maximum Lock Width
0.34 in
Stud Diameter
0.164 in
Barrel Length
0.25 in
Tongue Width
0.3 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Seam
Butted
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Terminal Connection
Crimp
Terminal Type
Locking
Connection Type
Crimp
Wire Range
22 to 18 AWG
Connection Material
Copper
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.25 in

Description

Fork Terminal, Insulation Color Bare, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.68 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.