This item is Discontinued.

3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 MVU14-10FBX

16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (Discontinued)

  • Mfr # MVU14-10FBX
  • Zoro # G1470786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVU14-10FBX
Zoro #
G1470786
UPC #
00051128568965
Country of Origin
United States

Dimensions

Stud Size
#10
Tongue Width - Wire Connector
0.30 in
Overall Length
0.850 in

Details

Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Insulation Color
Blue
Connection Type
Crimp
Terminal Connection
Crimp
Seam
Butted
Max. Voltage
600V
Connection Material
Copper
Max. Temp.
221 Degrees F
Item
Fork Terminal
Terminal Type
Block
Standards
UL Listed, CSA Certified

Description

Fork Terminal, Insulation Color Blue, Stud Size #10, Standards UL Listed, CSA Certified, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.850 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.