This item is Discontinued.

3M 3M FPA01-2PK-24 White Flat Panel Filtrate Filter; 16 x 25 x 1 in. - Pack of 24 182008

This item is Discontinued.

3M

3M FPA01-2PK-24 White Flat Panel Filtrate Filter; 16 x 25 x 1 in. - Pack of 24 (Discontinued)

Mfr # 182008
Zoro # G603728513
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182008
Zoro #
G603728513
UPC #
-
Country of Origin
Mexico

Description

Features
  • Product type - Filtrate Filter
  • Color - White
  • Flat Panel Filtrate Filter
  • The Basic Pleated Air Filter Captures Household Dust And Other Large Air Particles
  • For Residential Use Only
  • Lasts Up To 3 Months
  • Pack of 24
  • Dimension - 16 x 25 x 1 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.