FreBrrerPlenumWrp5+, 1/2nx48n, PK2
Mfr # PLENUM-WRAP-5A+(48")
Zoro # G4951760
product price: $865.99
/pk 2, $433.00/ea
Free Shipping & Returns
Key Features
Color
Silver
Standards
Tested to ASTM E 84, NFPA 262 (UL 910) and UL 1887
Usage Location
cables, PVC, CPVC, PB, PE, PP, PVDF and pipes in return air plenums
Resistance Properties
Fire-Resistant Materials
Market
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLENUM-WRAP-5A+(48")
Zoro #
G4951760
UPC #
00051115188053
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Sheet Length
48 in
Overall Width
48 in
Overall Length
25 ft
Details
Item
FreBrrerPlenumWrp5+,1/2nx48n,PK2
Color
Silver
Standards
Tested to ASTM E 84, NFPA 262 (UL 910) and UL 1887
Usage Location
cables, PVC, CPVC, PB, PE, PP, PVDF and pipes in return air plenums
Resistance Properties
Fire-Resistant Materials
Market
Commercial
Fire Resistance Type
Fire-Resistant Materials
Firestop Type
Wrap
Firestop Application
plastic pipe and cable bundles; PVC, CPVC, PB, PE, PP, PVDF and ABS pipes
Material
inorganic fiber blanket encapsulated with a scrim-reinforced foil
Description
Fire Barrier Wrap, Fire Rating Not Applicable, Fire Resistance Type Fire-Resistant Materials, Firestop Type Wrap, Overall Width 48 in, Roll Length 25 ft, Color Silver, Contains Asbestos Not Applicable, Coverage Area Not Applicable, Cuttable Not Applicable, Expansion Temperature Not Applicable, Features Not Applicable, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Environment Not Applicable, For Material Type Not Applicable, For Pipe Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.