Zoro Homepage

FreBrrerPss-ThroughDevceFmPlug, PK24

  • Mfr # 2RDPTF

  • Zoro # G3960667


product price: $68.59
/pk 24, $2.86/ea

Key Features

Color
Black
Fire Rating
3 hr
Overall Length
2 in
Overall Width
2 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RDPTF
Zoro #
G3960667
UPC #
00051115187933
Country of Origin
United Kingdom

Dimensions

Overall Length
2 in
Overall Width
2 in
Overall Height
3 in
Plug Diameter
2 in

Details

Item
FreBrrerPss-ThroughDevceFmPlug,PK24
Color
Black
Fire Rating
3 hr
Market
Commercial
Firestop Type
Plug

Description

Firestop Plug, Fire Rating 3 hr, Fire Resistance Type Not Applicable, Firestop Type Plug, Interlocking Not Applicable, Overall Height 3 in, Overall Length 2 in, Overall Width 2 in, Color Black, Cuttable Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Features Not Applicable, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type Not Applicable, For Maximum Opening Not Applicable, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.