Zoro Homepage
This item is Discontinued.
3M Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red, 20 PK H-705V-UV

Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red, 20 PK (Discontinued)

  • Mfr # H-705V-UV
  • Zoro # G5017019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-705V-UV
Zoro #
G5017019
UPC #
10078371665491
Country of Origin
United States

Details

Item
H Hat,Red,4-Point Ratcht,Susp Vent,PK20
Series
H-700
Number of Suspension Points
4
Color
Red
Standards
ANSI/ISEA Z89.1-2014 Type 1
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C
Shell Material
HDPE

Description

H Hat,Red,4-Point Ratcht,Susp Vent,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.