Zoro Homepage
This item is Discontinued.
3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow H-702R

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (Discontinued)

  • Mfr # H-702R
  • Zoro # G4439741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-702R
Zoro #
G4439741
UPC #
10078371641983
Country of Origin
United States

Dimensions

Fits Hat Size
6-5/8 to 7-3/4

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, Series H-700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.