This item is Discontinued.

3M Hard Hat, Pro, Breathable Foam Brow Pad, 4 pt. Ratchet, Type 1, Class E, White CHH-R-W6-PS

Hard Hat, Pro, Breathable Foam Brow Pad, 4 pt. Ratchet, Type 1, Class E, White (Discontinued)

  • Mfr # CHH-R-W6-PS
  • Zoro # G5989440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHH-R-W6-PS
Zoro #
G5989440
UPC #
00078371912970
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits All

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Breathable Foam Brow Pad
Series
Pro
Suspension Adjustment Type
4 pt. Ratchet
Color
White
Standards
ANSI/ISEA Z89.1; CSA Z94.1
Hard Hat ANSI Class
G, E
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Material
Breathable Foam Brow Pad

Description

Non-Vented Hard Hat w/Ratchet Adjus,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.