Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020
Zoro #
G6640794
UPC #
783716634515
Country of Origin
United States
Dimensions
Harness Size
Universal
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Application
Construction, General Industry
Weight Capacity
310 lb
Color
Orange
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Pass-Through
Webbing Material
Polyester
Tensile Strength
5000 lb.
Includes
Lanyard Storage and Web Keepers
Hardware Material
Steel
Standards
ANSI Z359.1-07, CSA Z259.10-06
Webbing Materials
Polyester
Front D-Ring
No
Shoulder Strap Buckles
None
Side D-Rings
No
Back D-Ring
Yes
Stretchable
No
Description
Full Body Harness, Chest Strap Buckles Friction / Pass-Through, Harness Sizing Universal, Leg Strap Buckles Pass-Through, Weight Capacity 310 lb, Harness Application Construction, General Industry, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.