Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451
Zoro #
G7120671
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
310 lb
Harness Application
Construction, General Industry
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Grommet
Standards
ANSI Z359.1-07, CSA Z259.10-06
Webbing Material
Polyester
Includes
Lanyard Storage and Web Keepers
Front D-Ring
No
Hardware Material
Steel
Back D-Ring
Yes
Stretchable
No
Tensile Strength
5000 lb.
Side D-Rings
Yes
Shoulder Strap Buckles
None
Description
Full Body Harness, Chest Strap Buckles Friction / Pass-Through, Harness Sizing Universal, Leg Strap Buckles Grommet, Weight Capacity 310 lb, Harness Application Construction, General Industry, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.