Zoro Homepage
This item is Discontinued.
3M Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Yellow H-809V-UV

Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Yellow (Discontinued)

  • Mfr # H-809V-UV
  • Zoro # G5084554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-809V-UV
Zoro #
G5084554
UPC #
10078371658165
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits All

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
H-800
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Yellow
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014 Type 1
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C
ANSI Impact Type
1
Accessory Slots
No
CSA Class
C
Head Protection Graphics
No Graphics
Graphics
None
ANSI Electrical Class
C
ANSI Classification
Type 1, Class C
CSA Type
1
Accessory Mounting Options
None
Application
Commercial Buildings, Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Fabrication, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Repair and Operation (MRO), Transportation
High-Visibility
Yes
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
3M

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI/ISEA Z89.1-2009, Series H800 Uvicator(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.