Zoro Homepage
This item is Discontinued.
3M Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow H-802V-UV

Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (Discontinued)

  • Mfr # H-802V-UV
  • Zoro # G5084511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-802V-UV
Zoro #
G5084511
UPC #
10078371658097
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits All

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, Series H800 Uvicator(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.