Shop 3M

Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Orange

  • Mfr # H-806SFV-UV
  • Zoro # G203927606

product price: 
$
21.39
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
H-800
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-806SFV-UV
Zoro #
G203927606
UPC #
50076308945393
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
H-800
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Orange
Head Protection Venting
Yes
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
ANSI Classification
Type 1, Class C
Application
General Purpose
Includes
Sweat Band, Uvicator
CSA Class
C
CSA Type
1
Weight
14 oz
ANSI Electrical Class
Class C
Features
UV Indicator, Vented, Wraparound Brim
Head Protection Brand
3M
Dielectric
No
Graphics Type
No Graphics
Headwear Style
Full Brim
Shell Material
Polyethylene
Includes Reflective Decals
No
CSA Electrical Class
Class C
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
CSA Impact Type
Type I
Compatible Suspension Brand
3M
Shell Pattern
Solid
Includes Chin Strap
No
Shell Color
Orange
Venting
Yes

Description

Full Brim Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.