Hard Hat, Climbing, Nexus T2, Blue
- Mfr # S07EBRFT
- Zoro # G524176592
product price:Â
$
88.39
/ea
Key Features
Graphics Type
No Graphics
Series
Nexus T2
Headwear Style
Climbing
Compatible Suspension Brand
Centurion
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EBRFT
- Zoro #
- G524176592
- UPC #
- -
- Country of Origin
- United Kingdom
- Graphics Type
- No Graphics
- Series
- Nexus T2
- Headwear Style
- Climbing
- Compatible Suspension Brand
- Centurion
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Item
- Hard Hat
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- ANSI Impact Type
- Type 2
- Suspension Adjustment Type
- Ratchet
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Shell Pattern
- Solid
- Reverse Donning
- Non-Reversible
- High-Visibility
- Not High-Visibility
- Compatible Suspension Manufacturer Part Number
- Centurion
- Venting
- Yes
- Includes Chin Strap
- Yes
- Shell Material
- ABS
- Impact Absorbing Material
- EPP
- ANSI Electrical Class
- Class C
- Weight
- 560 g
- Shell Color
- Blue
- Includes Reflective Decals
- No
- Standards
- ANSI/ISEA Z89.1-2014
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.