Shop 3M

Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray

  • Mfr # H-808SFV-UV
  • Zoro # G203927613

product price: 
$
21.39
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
H-800
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-808SFV-UV
Zoro #
G203927613
UPC #
50076308945430
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
H-800
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Yes
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
CSA Class
C
ANSI Electrical Class
Class C
ANSI Classification
Type 1, Class C
CSA Type
1
ANSI Impact Type
Type 1
Reverse Donning
Non-Reversible
Application
General Purpose
Includes
Sweat Band, Uvicator
Weight
14 oz
Features
UV Indicator, Vented, Wraparound Brim
Head Protection Brand
3M
Graphics Type
No Graphics
Venting
Yes
Shell Material
Polyethylene
CSA Electrical Class
Class C
Compatible Suspension Brand
3M
Shell Pattern
Solid
Dielectric
No
Shell Color
Gray
Headwear Style
Full Brim
Includes Chin Strap
No
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
High-Visibility
Not High-Visibility
Includes Reflective Decals
No
CSA Impact Type
Type I

Description

Full Brim Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.