Shop UVEX
See all product information
Create Account
Uvex Avatar(TM), Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Gray/Green Frame
- Mfr # AT01CLAH
- Zoro # G316127801
product price:Â
$
15.55
/ea
Key Features
Frame Color
Gray/Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Frame Style
OTG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT01CLAH
- Zoro #
- G316127801
- UPC #
- 603390135293
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Gray/Green
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate, TPE
- Frame Style
- OTG
- Series
- Uvex Avatar(TM)
- Standards
- ANSI Z87.1+, CSA Z94.3
- Temple Tip Features
- Flexible
- Frame Features
- Dielectric
- Adjustable Pieces
- Temple
- Application
- Construction
- Padding Location
- Brow, Nose Bridge
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Temple Adjustment Type
- Ratcheting
- Arm Material
- Polycarbonate, TPE
Dimensions
- Arm Length
- 5 1/8 in
Description
Safety Eyewear, Series Uvex Avatar(TM), Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Gray/Green, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Standards ANSI Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.