Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Tapered Cart Roll, 1/2"x 1-1/2"x1/8

  • Mfr # CR-FT

  • Zoro # G9167765


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Grit
80
Diameter
0.5 in
Abrasive Material
Ceramic
Length
1.5 in
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-FT
Zoro #
G9167765
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.5 in
Length
1.5 in
Center Hole Diameter (Imperial)
0.125 in

Details

Item
Full Tapered Cart Roll
Grit
80
Abrasive Material
Ceramic
Backing Material
Cloth
Max. RPM
24000 rpm
Application
Grinding, Deburring, Finishing, Polishing
Equipment - Machines
Die Grinders
Product Color
Orange
Bond Type
Resin
Product Form
Cartridge Roll
Coat Type
Closed Coat
Roll Form
Full Tapered

Description

Full Tapered Cart Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.