Full Tapered Crtrdg Rl 341D, 3/8inx1inx1/8in P180 Xwt, 100/pk
Mfr # 7010327576
Zoro # G5140830
product price: $96.75
/pk 100, $0.97/ea
Free Shipping & Returns
Key Features
Grit
P180
Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Length
1 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327576
Zoro #
G5140830
UPC #
00051144972449
Country of Origin
United States
Dimensions
Diameter
3/8 in
Length
1 in
Details
Item
Fll Tpr Crtrd Rl 341D,3/8inx1inx1/,PK100
Grit
P180
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Color
Brown
For Use With
Die Grinders
Max. RPM
24000 RPM
Backing Weight
X Weight
Roll Form
Full Tapered
For Use On
Aluminum
Coat Type
Closed Coat
Application
Deburring, Finishing, Grinding, Polishing
Description
Fll Tpr Crtrd Rl 341D,3/8inx1inx1/,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.