Zoro Homepage

Furring Strip Cable Stacker, White, PK250

  • Mfr # SIFS-1

  • Zoro # G5835024


product price: $92.89
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Color
White
Width
1.19 in
For Use With
Fastening And Supporting Round Or Flat CATV, Routing, Security And Instrumentation Cables., Telephone
Slot Height
0.47 in
Length
3.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIFS-1
Zoro #
G5835024
UPC #
10054007499180
Country of Origin
United States

Dimensions

Width
1.19 in
Slot Height
0.47 in
Length
3.84 in
Height
0.75 in
Slot Width
(3) 0.25 in and (1) 0.50 in
Length (Straight Wireway)
3.84 in
Maximum Insulation Outside Diameter
0.145 in
Overall Length (Imperial)
3.84 in
Overall Width (Metric)
30.2 mm
Overall Width (Imperial)
1.19 in
Overall Length (Metric)
97.5 mm
Maximum Insulation Outer Diameter (Metric)
3.7 mm

Details

Item
Furring Strip Cable Stacker
Color
White
For Use With
Fastening And Supporting Round Or Flat CATV, Routing, Security And Instrumentation Cables., Telephone
Clip Type
Multiple Cable
Material of Construction
polypropylene
Standards
Simplifies Compliance with the Spacing Requirements of the National Electrical Code, Article 300-4-(d) and the Canadian Electric Code Part I, Section 12-516. ROHS
Mounting Method
Nail
Temp. Range
-40 Degrees to 194 Degrees F
Cable Management Products
Cable Stackers
Maximum Operating Temperature (Celsius)
90.0 Degree

Description

Furring Strip Cable Stacker, Multiple Cable, Slot Width (3) 0.25 in and (1) 0.50 in, Slot Height 0.47 in, Mounting Method Nail, Color White, Length 3.84 in, Width 1.19 in, Height 0.75 in, Temp. Range -40 Degrees to 194 Degrees F, Standards Simplifies Compliance with the Spacing Requirements of the National Electrical Code, Article 300-4-(d) and the Canadian Electric Code Part I, Section 12-516. ROHS, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.