Futuro Anti-embolism Stocking, Thigh High Large / Regular White Closed Toe, 12PK
- Mfr # 71068EN
- Zoro # G616066466
product price:Â
$
471.99
/pk of 12, $39.33/ea
Free Shipping & Returns
Key Features
Height
Thigh Length
Color
White
Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71068EN
- Zoro #
- G616066466
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- Thigh Length
- Size
- Large
Details
- Color
- White
Description
Moderate, graduated compression which accelerates blood flow up the leg, helping to reduce the dangerous formation of blood clots following surgery Specifically designed for the recuperating patient Helps reduce the formation of blood clots For use in post-surgery recovery Made from a comfortable blend of nylon and spandex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.