
Futuro Sport Moisture Control Knee Brace, Extra Large
Mfr # 45699ENR
Zoro # G416066932
product price: $37.55
/eaKey Features
Number of Straps
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45699ENR
Zoro #
G416066932
UPC #
-
Country of Origin
Unknown
Details
Number of Straps
2
Color
Black
Description
Odor resistant Breathable, moisture-wicking back panel for comfort Open kneecap design for support Dual precision straps provide a contoured, personalized fit. Durable neoprene-blend material for strong support, soothing warmth and comfort Sleeve is easy to put on and take off. Use on right or left knee Extra large fits 19 - 22 inch circumference measure around kneecap while standing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.