Zoro Homepage

Gasket Adhesive, 32 fl oz, Dark Brown

  • Mfr # 847

  • Zoro # G622631771


product price: $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847
Zoro #
G622631771
UPC #
00021200197215
Country of Origin
United States

Description

Gasket Adhesive, Color Brown, Container Size 32 fl oz, Container Type Can, Full Cure Time 2 hr, Cure Type Heat, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Series 847, Working Time 15 min, Product Form Liquid, For Fluid Type Fuels, Oil, Water, For Material Type Rubber, Resistance Properties Oil Resistant, Standards MIL-C-4003, VOC Content 98 g/L, Chemical Base Nitrile Rubber, Clean Up Method Acetone, Flash Point -4 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.