Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847
Zoro #
G022631579
UPC #
00021200197185
Country of Origin
United States
Description
Gasket Adhesive, Color Brown, Container Size 5 fl oz, Container Type Tube, Full Cure Time 2 hr, Cure Type Heat, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Series 847, Working Time 15 min, Product Form Liquid, For Fluid Type Fuels, Oil, Water, For Material Type Rubber, Resistance Properties Oil Resistant, Standards MIL-C-4003, VOC Content 98 g/L, Chemical Base Nitrile Rubber, Clean Up Method Acetone, Flash Point -4 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.