Shop 3M

Gasket Adhesive

  • Mfr # 7000121196
  • Zoro # G423933661

product price: 
$
11,823.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Shelf Life
730 day
Sealant Type
Gasket Adhesive
Series
847
For Material Type
Buna, Butyl Rubber, Metal, Neoprene, Nitrile Rubber, Plastic, SBR Rubber, Wood
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7000121196
Zoro #
G423933661
UPC #
0021200197291
Country of Origin
United States
Item
Gasket Adhesive
Shelf Life
730 day
Sealant Type
Gasket Adhesive
Series
847
For Material Type
Buna, Butyl Rubber, Metal, Neoprene, Nitrile Rubber, Plastic, SBR Rubber, Wood
Color
Brown
Container Type
Drum
For Fluid Type
Water
Specific Sealing Application
Brush or Flow Applications
Product Form
Liquid
Features
Dries Quickly, Heat Resistance, Moisture Resistance
Chemical Base
Nitrile Rubber
Clean Up Method
Acetone, Methyl Ethyl Ketone
Maximum Operating Temperature
250 Degrees F
Working Time
15 min
Minimum Application Temperature
65 Degrees F
Storage Requirements
40 to 60% Relative Humidity, Out of Direct Sunlight, 60 Degrees to 80 Degrees F
Non-Hardening
Yes
Maximum Application Temperature
100 Degrees F
VOC Content
98 g/L
Maximum Viscosity
3,200 cps
Flash Point
-4 Degrees F
Compatible Primer Series
3M 05907, 3M 3901
Minimum Operating Temperature
-40 Degrees F
Specific Gravity
0.91
Sensor Safe
No
Full Cure Time
1 day
VOC Content Weight Percentage
0%
Minimum Viscosity
1,500 cps
Compatible Dispenser
Binks 2001 Model 6100-0000-0, Binks 95 Model 6110-0000-0, DeVilbiss JGA Model JGA-510
Cure Type
Room Temperature
Standards
MIL-C-4003
Wire Color
Brown

Dimensions

Container Size
55 gal
Maximum Gap Fill Size
0.01 in
Fits Chest Size
Dries Quickly, Heat Resistance, Moisture Resistance

Description

Gasket Adhesive, Color Brown, Container Size 55 gal, Container Type Drum, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Series 847, Working Time 15 min, Product Form Liquid, For Fluid Type Water, For Material Type Buna, Butyl Rubber, Metal, Neoprene, Nitrile Rubber, Plastic, SBR Rubber, Wood

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.