Zoro Homepage

Gasket Sealant, Yellow, 1 gal, Can

  • Mfr # 1357

  • Zoro # G315869559


product price: $185.99
/ea
Sold in multiples of 4 for $743.96
Free Shipping & Returns

Key Features

Working Time
10 min
Features
Fast Handling Strength, Flammable, Thin Liquid
Minimum Application Temperature
64 Degrees F
Chemical Base
Polychloroprene
Maximum Application Temperature
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1357
Zoro #
G315869559
UPC #
00021200225864
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Working Time
10 min
Features
Fast Handling Strength, Flammable, Thin Liquid
Minimum Application Temperature
64 Degrees F
Chemical Base
Polychloroprene
Maximum Application Temperature
120 Degrees F
Full Cure Time
10 min
Color
Yellow
Item
Gasket Sealant
Specific Gravity
0.815
Container Type
Can
VOC Content
582 g/L
Storage Requirements
60 to 80 Degrees F, 40 to 60 % Humidity, Out Of Sunlight
Specific Sealing Application
Bond Polystyrene Foam Panels, Rubber & Vinyl Floor Bonding, Wall Lining and Flooring
Shelf Life
30 mo
Maximum Operating Temperature
250 Degrees F
Shear Strength
3.1 MPa
Non-Toxic
No
For Material Type
Metal Honeycomb, Stainless Steel, Wood
Cure Type
Room Temperature
Product Form
Liquid
Flash Point
-15 Degrees F
Standards
MIL-A-21366A, MMM-A-121
Series
1357

Description

Neoprene Contact Adhesive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.