
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR305LE
Zoro #
G4601281
UPC #
51131980938
Country of Origin
China
Dimensions
Height
2.30"
Depth
0.75"
Width
6.90"
Details
Color
Black
Pad Type
Nonskid
Product Type
Wrist Rest
Features
Ergonomic
Theme
Solid Color
Wrist Filling Material
Gel
Cover Material
Leatherette
Base Material
Plastic
Description
3MTM Gel Mouse/Trackball Wrist Rest, Black Leatherette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.