Zoro Homepage

GEL WRIST REST FOR STANDING DESKS

  • Mfr # WR200B

  • Zoro # G521703456


product price: $65.69
/ea

Key Features

Width
30 in
Durability
Anti-slip
Material
Gel
Depth
3 in
Height
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR200B
Zoro #
G521703456
UPC #
747464134659
Country of Origin
Japan

Dimensions

Width
30 in
Depth
3 in
Height
1.03 in

Details

Durability
Anti-slip
Material
Gel
Item
Wrist Rest

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.