Zoro Homepage

Gelcoat Compound

  • Mfr # 7100223149

  • Zoro # G815555020


product price: $76.49
/ea
Sold in multiples of 6 for $458.94
Free Shipping & Returns

Key Features

Container Type
Bottle
Maximum pH Level
9
Container Size
32 fl oz
Color
White
Minimum pH Level
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100223149
Zoro #
G815555020
UPC #
00051131303447
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Gelcoat Compound
Container Type
Bottle
Maximum pH Level
9
Color
White
Minimum pH Level
7.5
Product Form
Liquid
Features
Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Removes P1000 and Finer Scratches on Gelcoat While Offering a High Gloss and Fine Finish (Even on Darker Colored Gelcoat), Reducing Time and Expense, Suitable for all Gelcoat Surfaces Including Marine, RV and Industrial
Application Method
Polisher
VOC Content Weight
306 g/L
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Gelcoat
Fragrance
Slight Solvent
Series
Perfect-It
VOC Content Weight Percentage
14.6 %
Product Type
Compound

Description

Gelcoat Compound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.