Zoro Homepage

Gelcoat Compound

  • Mfr # 7100223173

  • Zoro # G615555053


product price: $251.99
/ea
Sold in multiples of 4 for $1,007.96
Free Shipping & Returns

Key Features

Container Type
Bottle
Product Form
Liquid
Application Method
Polisher
Maximum pH Level
9
Features
Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Removes P1000 and Finer Scratches on Gelcoat While Offering a High Gloss and Fine Finish (Even on Darker Colored Gelcoat), Reducing Time and Expense, Suitable for all Gelcoat Surfaces Including Marine, RV and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100223173
Zoro #
G615555053
UPC #
00051131303454
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gelcoat Compound
Container Type
Bottle
Product Form
Liquid
Application Method
Polisher
Maximum pH Level
9
Features
Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Removes P1000 and Finer Scratches on Gelcoat While Offering a High Gloss and Fine Finish (Even on Darker Colored Gelcoat), Reducing Time and Expense, Suitable for all Gelcoat Surfaces Including Marine, RV and Industrial
Compatible Surface Material
Gelcoat
Series
Perfect-It
Fragrance
Slight Solvent
Color
White
Minimum pH Level
7.5
VOC Content Weight
306 g/L
Standards
OSHA 29 CFR 1910.1200
Product Type
Compound
VOC Content Weight Percentage
14.6 %

Description

Gelcoat Compound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.