Gelcoat Compound
Mfr # 7100223175
Zoro # G415555031
product price: $1,123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Series
Perfect-It
Application Method
Polisher
Fragrance
Slight Solvent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100223175
Zoro #
G415555031
UPC #
00051131303461
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Gelcoat Compound
Container Type
Bottle
Series
Perfect-It
Application Method
Polisher
Fragrance
Slight Solvent
Color
White
VOC Content Weight
306 g/L
Minimum pH Level
7.5
Features
Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Removes P1000 and Finer Scratches on Gelcoat While Offering a High Gloss and Fine Finish (Even on Darker Colored Gelcoat), Reducing Time and Expense, Suitable for all Gelcoat Surfaces Including Marine, RV and Industrial
Maximum pH Level
9
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Gelcoat
Product Form
Liquid
VOC Content Weight Percentage
14.6 %
Product Type
Compound
Description
Gelcoat Compound
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.