Zoro Homepage

Gelcoat Light Cutting Polish

  • Mfr # 7100210707

  • Zoro # G315555025


product price: $40.49
/ea
Sold in multiples of 6 for $242.94

Key Features

Container Type
Bottle
Application Method
Buffing Pads
VOC Content Weight
417 g/L
Container Size
1 qt
Maximum pH Level
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100210707
Zoro #
G315555025
UPC #
00051131361102
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gelcoat Light Cutting Polish
Container Type
Bottle
Application Method
Buffing Pads
VOC Content Weight
417 g/L
Maximum pH Level
9
Color
White
Minimum pH Level
7.5
Series
Perfect-It
Features
3M's Fastest-Cutting Gelcoat Formula for Removing Light to Medium Oxidation and Scratches, Can be used to Cut, Polish and Wax in One Step, Reducing Time and Expense, Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Part of a Complete Range of Perfect-It(TM) Products for Gelcoat Finishing, Removes Swirl Marks Even on Difficult Dark-Colored Gelcoats, Suitable for Non-Silicone-Sensitive Gelcoat Surfaces Including Marine, RV and Industrial
Standards
OSHA 29 CFR 1910.1200
Product Form
Liquid
Compatible Surface Material
Gelcoat
Fragrance
Slight Solvent
Product Type
Polish and Wax Kit
VOC Content Weight Percentage
14.5 %

Description

Gelcoat Light Cutting Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.