Zoro Homepage

Gelcoat Light Cutting Polish

  • Mfr # 7100210708

  • Zoro # G715555045


product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns

Key Features

Container Type
Bottle
Minimum pH Level
7.5
VOC Content Weight
417 g/L
Features
Application Method
Buffing Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100210708
Zoro #
G715555045
UPC #
00051131361119
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gelcoat Light Cutting Polish
Container Type
Bottle
Minimum pH Level
7.5
VOC Content Weight
417 g/L
Features
Application Method
Buffing Pads
Color
White
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Gelcoat
Fragrance
Slight Solvent
Product Form
Liquid
Series
Perfect-It
Maximum pH Level
9
Product Type
Polish and Wax Kit
VOC Content Weight Percentage
14.5 %

Description

Gelcoat Light Cutting Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.