Zoro Homepage

Gelcoat Medium Cutting

  • Mfr # 7100210899

  • Zoro # G815555044


product price: $52.65
/ea
Sold in multiples of 6 for $315.90

Key Features

Container Type
Bottle
VOC Content Weight
315 g/L
Color
White
Product Form
Liquid
Minimum pH Level
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100210899
Zoro #
G815555044
UPC #
00051131361065
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gelcoat Medium Cutting
Container Type
Bottle
VOC Content Weight
315 g/L
Color
White
Product Form
Liquid
Minimum pH Level
7.5
Maximum pH Level
9
Compatible Surface Material
Gelcoat
Standards
OSHA 29 CFR 1910.1200
Features
3M's Fast-Cutting Gelcoat Formula for Removing Oxidation and Scratches of P1000 or Finer, Can be used to Cut, Polish and Wax in One Step, Reducing Time and Expense, Formula Provides Longer Wet Time for Extended Product Life and Easier Cleanup, Part of a Complete Range of Perfect-It(TM) Products for Marine, RV and Industrial Gelcoat Finishing, Suitable for all Non-Silicone-Sensitive Gelcoat Surfaces
Series
Perfect-It
Fragrance
Slight Solvent
Application Method
Buffing Pads
Product Type
Compound and Wax Kit
VOC Content Weight Percentage
14.5 %

Description

Gelcoat Medium Cutting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.