Zoro Homepage

General Purpose Cleaner, 0.5 gal. Jug

  • Mfr # 8A

  • Zoro # G0089805


product price: $58.95
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Jug
Size
0.5 gal.
Fragrance
Citrus
Recommended Dilution
1:65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A
Zoro #
G0089805
UPC #
50051125858712
Country of Origin
United States

Dimensions

Size
0.5 gal.
Container Size
0.5 gal
Cleaner Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Jug
Fragrance
Citrus
Recommended Dilution
1:65
Color
Red
Item
General Purpose Cleaner
Standards
GS-37 Certification
Primary Chemical
None
Chemicals For Use On Surface
Use on Floors, Walls and Other Nonporous Surfaces.
Item - Portion Control System Chemicals
All Purpose Cleaner
RTU Yield per Container
35 gal.
Flash Point
206.6 Degrees F
Cleaner Form
Liquid
VOC Content
0.0010%
Chemical No.
8A
Sub-Category
General Purpose Cleaners
For Use With
3M Flow Control System
Cleaner Container Type
Jug
pH
10 to 11
For Use On
Most Nonporous Surfaces
Chemical Label Number
8A
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
EPA Registered
Yes
pH Level
11
Label Color Coding
Red
Label Number
8A
Fits Dispenser Series
Flow Control
Product Label
General Purpose Cleaner

Description

General Purpose Cleaner, Label Number 8A, Label Color Coding Red, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 11, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:65, Concentrated, EPA Registered Yes, Flash Point 206.6 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.