Zoro Homepage

General Purpose Cleaner, 2L Bottle

  • Mfr # 8H

  • Zoro # G3037876


product price: $70.49
/ea

Key Features

Container Type
Bottle
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2L
Fragrance
Citrus
Recommended Dilution
1:35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8H
Zoro #
G3037876
UPC #
50048011192128
Country of Origin
United States

Dimensions

Size
2L
Container Size
2 L
Cleaner Container Size
2 L

Details

Container Type
Bottle
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Fragrance
Citrus
Recommended Dilution
1:35
Color
Red
Item
General Purpose Cleaner
Standards
GS-37 Certification
Primary Chemical
None
Chemicals For Use On Surface
Use on Floors, Walls and Other Nonporous Surfaces
For Use On
Multi Surfaces
Item - Portion Control System Chemicals
All Purpose Cleaner
Chemical No.
8H
Flash Point
206.6 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Cleaner Form
Liquid
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Sub-Category
General Purpose Cleaners
RTU Yield per Container
35 gal.
Green Certification or Other Recognition
Green Seal Certified
Cleaner Container Type
Bottle
VOC Content
0%
Chemical Label Number
8H
Chemical Flow Rate
High
pH Level
11
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Label Color Coding
Red
Label Number
8H
Product Label
General Purpose Cleaner
pH Value
Alkaline
Fits Dispenser Series
Twist 'n Fill
EPA Registered
Yes

Description

General Purpose Cleaner, Chemical Flow Rate High, Label Number 8H, Label Color Coding Red, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:65, Concentrated, EPA Registered Yes, Flash Point 206.6 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards EPA Registered, Green Seal Certified, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.