This item is Discontinued.

3M General Purpose Ptfe Glass Cloth Tape 5151, Light Brown, 2 In X 36 Yd 7000028973

General Purpose Ptfe Glass Cloth Tape 5151, Light Brown, 2 In X 36 Yd (Discontinued)

  • Mfr # 7000028973
  • Zoro # G204222496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028973
Zoro #
G204222496
UPC #
21200456329
Country of Origin
United States

Description

Durability to Withstand Rugged Conditions_x000D_
For high strength applications requiring increased durability, look no further than our 3MTM General Purpose PTFE Glass Cloth Tape 5151. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build-up on packaging and heat sealing machines. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -100°F/-73°C to 500°F/260°C, making it suitable for a variety of high temperature applications._x000D_
Recommended Applications_x000D_
Heat sealing machines_x000D_
Ironing and pressing equipment_x000D_
High temperature bundling_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical applications because of its non-conductivity. PTFE is non-reactive to numerous chemicals, du(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.