Zoro Homepage

General Purpose Sanding Sponge, Block, 3 3/4 in x 2 5/8 in x 1 in, Medium, Bulk, 250PK

  • Mfr # CP-002A

  • Zoro # G315783084


product price: $438.99
/pk 250, $1.76/ea
Free Shipping & Returns

Key Features

Grade
Medium
Grit
60
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-002A
Zoro #
G315783084
UPC #
-
Country of Origin
United States

Details

Grade
Medium
Grit
60
Abrasive Material
Aluminum Oxide

Description

3M Sanding Sponge is ideal for dry or wet sanding of wood, paint, metal, plastic and drywall. When finished, simply rinse and reuse. Comfortable, flexible and convenient.


  • Medium Grit
  • Use for general purpose sanding
  • Intended for use on most surfaces
  • Conforms to your surface for easy sanding
  • Rinse And Reuse
  • Rinse And Reuse
  • Medium Grit sanding sponge
  • Available in medium, fine or extra fine grits
  • For the best sanding results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than one grit between each sanding step
  • Size: 3.75 in. x 2.62 in. x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.