
General Purpose Vinyl Tape 764, PK24
Mfr # 43450
Zoro # G705909018
product price: $184.99
/pk 24, $7.71/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Tape Thickness
5.0 mil
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43450
Zoro #
G705909018
UPC #
021200434501
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Tape Thickness
5.0 mil
Details
Item
General Purpose Vinyl Tape 764,PK24
Tape Color
Brown
Tape Adhesive Material
Rubber
Description
General Purpose Vinyl Tape 764,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.