
General Purpose Vinyl Tape 764, PK3
Mfr # 764
Zoro # G2487568
product price: $623.99
/pk 3, $208.00/eaSold in multiples of 6 for $3,743.94
Free Shipping & Returns
Key Features
Tape Color
Purple
Imperial Tape Length
36 yd
Imperial Tape Width
49 in
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
764
Zoro #
G2487568
UPC #
048011580456
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
49 in
Details
Item
General Purpose Vinyl Tape 764, ,PK3
Tape Color
Purple
Tape Adhesive Material
Rubber
Description
General Purpose Vinyl Tape 764, ,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.