Zoro Homepage

General Purpose Vinyl Tape 764, PK36

  • Mfr # 43431

  • Zoro # G605909026


product price: $160.99
/pk 36, $4.47/ea
Free Shipping & Returns

Key Features

Tape Color
Blue
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Tape Thickness
5.0 mil
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43431
Zoro #
G605909026
UPC #
021200434310
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Tape Thickness
5.0 mil

Details

Item
General Purpose Vinyl Tape 764,PK36
Tape Color
Blue
Tape Adhesive Material
Rubber

Description

General Purpose Vinyl Tape 764,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.