
General Purpose Vinyl Tape 764, PK36
Mfr # 43437
Zoro # G905909023
product price: $176.99
/pk 36, $4.92/ea
Free Shipping & Returns
Key Features
Tape Color
Orange
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Tape Thickness
5.0 mil
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43437
Zoro #
G905909023
UPC #
021200434372
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Tape Thickness
5.0 mil
Details
Item
General Purpose Vinyl Tape 764,PK36
Tape Color
Orange
Tape Adhesive Material
Rubber
Description
General Purpose Vinyl Tape 764,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.