Zoro Homepage

General Purpose Vinyl Tape Gray

  • Mfr # 764

  • Zoro # G005909022


product price: $10.39
/ea
Sold in multiples of 24 for $249.36

Key Features

Tape Color
Gray
Imperial Tape Length
36 yd
Imperial Tape Width
49 in
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764
Zoro #
G005909022
UPC #
021200434471
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
49 in

Details

Item
General Purpose Vinyl Tape 764,PK24
Tape Color
Gray
Tape Adhesive Material
Rubber

Description

General Purpose Vinyl Tape 764,PK24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.